Shop All All Purpose Cleaners
This Product is Discontinued
Pine-Sol
Cleaners & Detergents, 144 oz Lemon Fresh (Discontinued)
Mfr # 35419
Zoro # G401956934
This Product is Discontinued
Key Features
- Chemicals For Use On Surface Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Cement; Sealed Stone; Vinyl; Wood
- Net Weight 9.772 lbs
- Application Multipurpose Cleaner
- For Use On Bacteria; Dust; Germs; Grease; Grime; Mildew; Oil; Soil
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pine-Sol
- MFR # 35419
- Zoro # G401956934
- UPC # 41294354196
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 oz |
Details
Fragrance | Lemon Fresh |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Cement; Sealed Stone; Vinyl; Wood |
Net Weight | 9.772 lbs |
Application | Multipurpose Cleaner |
For Use On | Bacteria; Dust; Germs; Grease; Grime; Mildew; Oil; Soil |
Physical Form | Liquid |
Removes | Bacteria; Dust; Germs; Grease; Grime; Mildew; Oil; Soil |
Includes | Includes one bottle of all-purpose cleaner |
Cleaner Container Type | Bottle |
Description
CloroxPro Pine-Sol All Purpose Cleaner gives you 4X cleaning action cutting through dirt, grime and grease, while deodorizing throughout your home, office or commercial facility and a great, long lasting scent. This concentrated formula cleaner can tackle any challenge; just mix Pine-Sol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol All Purpose Cleaner is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. It's ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities. With the power of Pine-Sol on your side, you only have to clean once to get the job done right.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.