Shop All All Purpose Cleaners
Pine-Sol
All Purpose Multi-Surface Cleaner, 60 fl oz (1.9 quart) Lemon Fresh, 6 PK
Mfr # CLO40239CT
Zoro # G702501970
product price: $43.79
/pk 6, $7.30/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 fl oz (1.9 quart)
- Fragrance Lemon Fresh
- Color Yellow
- Ready to Use/Concentrated Concentrated
- Effective to Remove Grease Remover; Grime Remover; Bacteria Remover; Odor Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # CLO40239CT
- Zoro # G702501970
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 60 fl oz (1.9 quart) |
Details
Fragrance | Lemon Fresh |
Color | Yellow |
Ready to Use/Concentrated | Concentrated |
Item | All Purpose Multi-Surface Cleaner |
Effective to Remove | Grease Remover; Grime Remover; Bacteria Remover; Odor Remover |
Type | All Purpose Cleaner |
Application | Multi Surface |
Features | Deodorize; Residue-free; Disinfectant |
Cleaner Form | Liquid |
Description
Pine-Sol All Purpose Cleaner gives you four times the cleaning action cutting through dirt, grime and grease and deodorizing your home with a great, long-lasting scent. This concentrated formula cleaner can tackle any challenge. Simply mix Pine-Sol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol All Purpose Cleaner is safe to use on most hard nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic. It leaves no sticky residue. With the power of Pine-Sol on your side, you only have to clean once to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black (B206)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90904)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Tub and Tile Cleaner 33 oz Trigger Spray Bottle (12168)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- PINE-SOL Pine-Sol, PK 3 (60607)
- PINE-SOL Pine-Sol Lavender Scent Multi-Surface Cleaner Liquid 48 oz (40272)
- PINE-SOL Pine-Sol All Purpose Cleaner, 144 fl oz (4.5 quart) Orange Energy (CLO41772)
- PINE-SOL Lavender Scent Concentrated All Purpose Cleaner Liquid 24 oz (60153)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 24 fl. oz. (60154)
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- Pine-Sol All Purpose Cleaners