Shop All All Purpose Cleaners
This Product is Discontinued
Pine-Sol
All Purpose Cleaner, 144 oz. Bottle, Lavender, Floral, Fruity, 3 PK (Discontinued)
Mfr # 97301
Zoro # G4578271
Best Seller
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 144 oz.
- Fragrance Lavender, Floral, Fruity
- Recommended Dilution Ready to Use
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pine-Sol
- MFR # 97301
- Zoro # G4578271
- UPC # 10041294973011
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 oz. |
Container Size | 144 oz |
Cleaner Container Size | 144 oz |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 144 oz, Fragrance Lavender, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CERCLA, Color Purple, Butyl Free No, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 10, 11, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 144 oz, Properties Nonflammable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.