Shop All All Purpose Cleaners
This Product is Discontinued
Pine-Sol
All Purpose Cleaner, 144 oz. Bottle, Lavender, 3 PK (Discontinued)
Mfr # 97301
Zoro # G7139881
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 144 oz.
- Fragrance Lavender
- Color Lavender
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # 97301
- Zoro # G7139881
- UPC # 041294973014
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 144 oz. |
Details
Container Type | Bottle |
Fragrance | Lavender |
Color | Lavender |
Item | All Purpose Cleaner |
Standards | Osha |
Application | Various Surfaces, Floors, Kitchens, Bathrooms, Tough Jobs, Offices, Day Care Centers, Schools, Hotels, Restaurants, Other Commercial Facilities |
Description
All Purpose Cleaner,Lavender,144 oz.,Package Quantity 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.