Pine-Sol

All Purpose Cleaner, 144 oz. Bottle, Citrus, 3 PK (Discontinued)


This Product is Discontinued
Shop for all All Purpose Cleaners

Key Features

  • Container Type Bottle
  • Size 144 oz.
  • Fragrance Citrus
  • Recommended Dilution Ready to Use
  • Color Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 144 oz.
Container Size 144 oz
Cleaner Container Size 144 oz

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 144 oz, Fragrance Orange, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CERCLA, Color Orange, Butyl Free No, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 10, 11, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 144 oz, Properties Nonflammable, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products