Shop All Firestarters and Lighters
Pine Mountain
Fire Log 6 pk, 6PK
Mfr # 502-160-807
Zoro # G805302870
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.11 in
- Number of Firelogs 6
- Burn Time 4 hr
- Indoor/Outdoor Indoor and Outdoor
- Type Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pine Mountain
- MFR # 502-160-807
- Zoro # G805302870
- UPC # 41525014011
- Country of Origin United States
- Category Firestarters and Lighters
Dimensions
Depth | 14.11 in |
Details
Number of Firelogs | 6 |
Burn Time | 4 hr |
Indoor/Outdoor | Indoor and Outdoor |
Type | Wood |
Description
Pine Mountain 4-Hour Firelogs light quickly and easily with big flames. They are inspired by nature and crafted from natural and renewable ingredients. That's why we've made it our mission to bring you nature-inspired products that make it easy to nestle up to a cozy fire in the fireplace or around the campfire with a simple strike of a match. Our firelogs burn cleaner and greener than firewood and cordwood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Arm, Idler (7032116YP)
- XPOSE SAFETY 20 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2040-X)
- MOLETOX II Bonide Toxic Bait Granules For Gophers and Moles 1 lb (698)
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- PINE MOUNTAIN Firelog 2 Hour 6 Pack (500-160-801)
- PINE MOUNTAIN FIRELOG 3HOUR 6PK (501-160-965)
- PINE MOUNTAIN Pine Mountain 4152501321 3 Hour Crackling Fire Log; Pack - 6 (125031)
- PINE MOUNTAIN Starter Logg Pine Sawdust Fire Starter , 4PK (514-158-814)
- PINE MOUNTAIN Pine Mountain 41525-01500 Creosote Buster Fire Log (168432)
- PINE MOUNTAIN Pine Mountain 41525-01471 4 Hour Java Log; Pack - 4 (185893)
- ZIPPO 12-Hour Refillable Hand Warmer, High Polish Chrome (40323)
- Pine Mountain Firestarters and Lighters