Shop All Pens
Pilot
VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Blue Ink, Blue/White Barrel, 12PK
Mfr # 26207
Zoro # G605695936
product price: $25.99
/pk 12, $2.17/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Point Size 0.7 mm
- Point Type Fine
- Marking Tool Product Group VBall® RT Liquid Ink
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Point Type | Fine |
Marking Tool Product Group | VBall® RT Liquid Ink |
Item | Pens |
Pen Ink Color | Blue |
Barrel Color | Blue/White |
Tip Style | Retractable |
Pen Ink Color(s) | Blue |
Pen Grip Type | Dimpled Rubber |
Pen Barrel Color(s) | Blue/White |
Manufacturer Pen Refill # | 77286 |
Pen Sub-Brand & Product Family | VBall® RT Liquid Ink |
Weight | 0.322 lbs |
Pen Tip Type | Conical |
Pen Style | Retractable |
Description
Incredibly smooth, skip-free writing in a retractable rolling ball pen. Comfortable rubber grip with traction pockets. Retractable, refillable and airplane-safe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Gummed Pads, 8.5"x11", 50 sheets of White Paper/Pad, glued, 5x5 graph Ruled, 3-Hole Punched (95161cs)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- PILOT Pilot, EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, CLEAR BARREL, DOZEN (32011)
- PILOT EASYTOUCH BALLPOINT RETRACTABLE PEN, RED INK, MEDIUM, DOZEN (32222)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL15002)
- PILOT PEN, GEL, RETRACTABLE, 1/CD, BLACK INK/A (PIL36274)
- PILOT Pen, Ballpt, Drgripcog, Char, M (36180)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK4, 4PK (2153578)
- Pilot Pens