Shop All Pens
Pilot
VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Black Ink, Black/White Barrel, 12PK
Mfr # 26206
Zoro # G105695825
product price: $26.69
/pk 12, $2.22/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Point Size 0.7 mm
- Pen Ink Color Black
- Point Type Fine
- Tip Style Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Pen Ink Color | Black |
Point Type | Fine |
Tip Style | Retractable |
Marking Tool Product Group | VBall® RT Liquid Ink |
Barrel Color | Black/White |
Item | Pens |
Manufacturer Pen Refill # | 77285 |
Weight | 0.322 lbs |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Dimpled Rubber |
Pen Barrel Color(s) | Black/White |
Pen Sub-Brand & Product Family | VBall® RT Liquid Ink |
Description
Incredibly smooth, skip-free writing in a retractable rolling ball pen. Comfortable rubber grip with traction pockets. Retractable, refillable and airplane-safe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle (49J984)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Be, PK12 (31507)
- PILOT Pen, Gel, G2, Xfn, Bk, PK4 (31055)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- PILOT Pen, Stylus, G2, Fine, Blk, PK2 (34309)
- PILOT Pen, Frixion Colrstix, PK10 (072838324542)
- PILOT Pen, Rollball, G2, Fn, Ast, PK4 (31034)
- ZEBRA TECHNOLOGIES Mechanical Pencil/Fine pt., Pen Set, Black (57011)
- Pilot Pens