Shop All Pens
Pilot
VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12
Mfr # PIL35200
Zoro # G5653584
product price: $21.45
/pk 12, $1.79/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Cushion No
- Pen Tip 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series VBall(R) Liquid Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- HURON Horizontal Slots Desk Organizer (HURHASZ0160)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- TOPS Job File Jacket, Letter, PK20 (TOP3440)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL15003)
- PILOT Ballpoint Pen, Medium 1.0 mm, Blue PK12 (PIL30006)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL35352)
- PILOT Pen, Gel, G2, Fine, Navy Blue, PK12 (31187)
- PILOT Pilot® Frixion Gel Pen Refills, Black Ink, Barrel, 3/Pack (77330)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- Pilot Pens