Shop All Pens
Pilot
Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Black Ink, Clear Barrel, PK12
Mfr # 35491
Zoro # G4586189
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.4 mm
- Weight 0.296 lbs
- Pen Point Size Type Extra-Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.4 mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.4 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.296 lbs |
Item | Pens |
Pen Cap Color(s) | Clear |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Clear |
Pen Style | Stick |
Pen Grip Type | Ribbed |
Pen Tip Type | Needle |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | G-TEC-C Ultra |
Description
Pilot® G-TEC-C Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Black Ink, Clear Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Yellow (DK2606)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- UNI-BALL Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (42071)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Blue Barrel/Ink, Dozen (38611)
- PILOT PEN, RBALL, G2 FN, BE, 2/PK (31032)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Black PK (PIL31170)
- BIC Gel-ocity Black Retractable Gel Pen , 2PK (RGLCGP21-BLK)
- Pilot Pens