Shop All Pens
Pilot
Ultra Gel Ink Stick Pen, Assorted, PK10
Mfr # 072838354846
Zoro # G5261037
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Purple, Pink, Red, Orange, Brown, Green, Turquoise, Blue, Navy Blue, Black
- Pen Type Roller Ball
- Point Size 0.4mm
- Point Type Ultra Fine
- Features Convenient Pouch—Allows you to store or carry your favorite colors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.4mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.4 mm |
Details
Ink Color | Purple, Pink, Red, Orange, Brown, Green, Turquoise, Blue, Navy Blue, Black |
Pen Type | Roller Ball |
Item | Gel Ink Stick Pen |
Point Type | Ultra Fine |
Features | Convenient Pouch—Allows you to store or carry your favorite colors. |
Pen Style | Stick |
Pen Cap Color(s) | Clear |
Pen Ink Color(s) Assortment | Black; Blue; Red; Green; Purple; Pink; Orange; Turquoise; Brown; Navy |
Weight | 0.009 lbs |
Pen Sub-Brand & Product Family | G-TEC-C Ultra |
Pen Grip Type | Ribbed |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Clear |
Pen Tip Type | Needle |
Pen Ink Color(s) | Assorted |
Description
Ultra Gel Ink Stick Pen,Assorted,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- BLUM Blum Bzrm.5500.Us 22 In. Metafile File Drawer - Gray (BZRM.5500.US)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- PILOT Pen, Gel, G2 Metallic, Ast, PK8 (34405)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- PILOT PEN, BPT, EASY TOUCH, FNE, RD (32003)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Red Ink, Dozen (31022)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (PAP2095473)
- Pilot Pens