Shop All Pens
Pilot
Stick Roller Ball Pen, Extra Fine 0.5 mm, Black Pk12
Mfr # PIL26300
Zoro # G5737112
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Ink Color Black
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Recycled Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Precise(R) V5 BeGreen(R), Features Refillable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Magic Tape, Clear (810K20)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM65512SSCY)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen (11384)
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Rd, PK12 (11022)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35336)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL31508)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLUE INK/BARREL, DOZEN (BL27C)
- Pilot Pens