Shop All Pens
Pilot
Stick Pen, Medium 1.0 mm, Black PK12
Mfr # PIL32010
Zoro # G9622252
product price: $8.99
/pk 12, $0.75/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Pen Ink Color Black
- Pen Grip Textured Cushion
- Pen Tip 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EasyTouch(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- FIRST AID ONLY Set, Bandage, Sc Cpr - Tri (90643)
- SAFCO Carrier Strips, 2-1/2W, Polyester (6553)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- PILOT Pen, Gel, G2, Extra Fine, Bk, PK12 (31002)
- PILOT EASYTOUCH BALLPOINT RETRACTABLE PEN, RED INK, MEDIUM, DOZEN (32222)
- PILOT Pen, Dr.Grip, 4+1 Multi, 0.7Mm (36220)
- PILOT PEN, GEL, RETRACTABLE, 1/CD, BLACK INK/A (PIL36274)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL31005)
- PILOT Pen, Gel, Rt, G2, Fn, Bk, (31026)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110C)
- Pilot Pens