Shop All Pens
Pilot
Stick Pen, Fine 0.7 mm, Red PK12
Mfr # PIL37011
Zoro # G5630396
product price: $10.65
/pk 12, $0.89/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Pen Ink Color Red
- Barrel Color Tinted Transparent
- Grip Ribbed Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Tinted Transparent, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Yes, Pen Ink Color Red, Series Better(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Used Oil Label PVC-Opr Info Stock, Pk100 (SWMV)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- ZORO SELECT ECT32 20 x 16 x 16 RSC, 20x16x16 in (60YP89)
- PILOT Pilot PIL31278BD G2 Ultra Fine Retractable Pens; Blue (PIL31278BD)
- PILOT Pilot Pen PIL41800 Pilot Creative Marker Silver Medium (41800)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL31004)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL35349)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- Pilot Pens