Shop All Pens
Pilot
Stick Pen, Fine 0.7 mm, Blue PK12
Mfr # PIL32002
Zoro # G9622295
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Pen Tip 0.7 mm
- Grip Form-Fitting Comfort
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series EasyTouch(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80221)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL32001)
- PILOT Pen/Pencil, 4 Assorted Inks, Black Barrel (072838362209)
- PILOT Pen, Gel, B2P, Pe, PK12 (31622)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Red PK (PIL31105)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Black Ink, Black/White Barrel, 12PK (26206)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Bk, PK12 (35200)
- Pilot Pens