Shop All Pens
Pilot
Stick Pen, Fine 0.7 mm, Black PK12
Mfr # PIL32001
Zoro # G9622286
product price: $8.95
/pk 12, $0.75/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Pen Ink Color Black
- Barrel Material Plastic
- Pen Grip Textured Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EasyTouch(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- PILOT Stick Pen, Fine 0.7 mm, Blue PK12 (PIL32002)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- PILOT Pen, Gel, G2, Ultra Fine, Bk, PK12 (31277)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL38600)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- PILOT Pen, Ballpt, Stick, Med, Bk, PK12 (35711)
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Bk, PK12 (35112)
- Pilot Pens