Shop All Pens
Pilot
Stick Erasable Gel Pen, Fine 0.7 mm, Assorted PK8
Mfr # PIL31569
Zoro # G5493896
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Brown, Lime Green, Orange, Pink, Purple, Red
- Pen Type Erasable
- Point Size 0.7mm
- Pen Tip 0.7 mm
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Blue, Green, Red, Pen Grip Textured, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Blue, Brown, Green, Orange, Pink, Purple, Red, Series FriXion(R) Ball Erasable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- EUREKA Dr. Seuss Reading All-In-One Door Decor Kit (849314)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-16CK)
- PILOT Roller Ball Roller Ball Pen, Extra Fine 0.5 mm, Assorted PK7 (PIL26015)
- PILOT Roller Ball Neo-Gel Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL14001)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- PILOT Pen, Precise, V5 Ret, Ble, PK12 (26063)
- PILOT Pen, Marker, Razor, 0.3Mm, Gn, PK12 (11010)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- Pilot Pens