Shop All Highlighters
Pilot
Spotliter Supreme Highlighter, Chisel Tip, Fluorescent Pink, PK12
Mfr # 16005
Zoro # G4602079
product price: $17.65
/pk 12, $1.47/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Features Pocket Clip
- Weight 0.253 lbs
- Grip Type Smooth
- Highlighter Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # 16005
- Zoro # G4602079
- UPC # 72838160058
- Country of Origin Japan
- Category Highlighters
Details
Item | Highlighters |
Color | Fluorescent Pink |
Features | Pocket Clip |
Weight | 0.253 lbs |
Grip Type | Smooth |
Highlighter Tip Type | Chisel |
Highlighter Style | Pen |
Highlighter Barrel Color | Pink/White |
Description
Pilot® Spotliter Supreme Highlighter, Chisel Tip, Fluorescent Pink, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tabs, Ultra, Margin, Prim, 24Pk (AVE74768)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- PILOT Pilot® FriXion Light Erasable Highlighter, Chisel Tip, Orange/Pink/Yellow Ink, 3/Pack (46507)
- PILOT Pilot Corp. Of America Pil Mildliner Highlighter (PI100881)
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- PILOT Liquid Ink, Visible Ink Reservoir Highlighter, Fluorescent Yellow PK12 (PIL16008)
- PILOT Pilot FriXion Light Pastel Collection Erasable Highlighters, Chisel Tip, Asstd Colors, 5/Pk (46543)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157492)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- Pilot Highlighters