Shop All Pens
Pilot
Rollerball Pen, Extra Fine 0.5 mm, Black PK12
Mfr # 26062
Zoro # G3718149
product price: $21.89
/pk 12, $1.82/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Pen Cushion Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Precise(R) V5RT, Features Refillable, Retractable, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Reinforced Water Activated Kraft Tape 70mm x 450ft (KT-70-450)
- SEAL SAFE Handheld Tape Dispenser, 3 In. (QPC-3398)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- PILOT FriXion Ball Erasable Gel Pen, Stick, Fine 0.7 mm, Red Ink, Red Barrel, 12PK (31552)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- PILOT PEN, GEL, RETRACTABLE, 1/CD, BLACK INK/A (PIL36274)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- PILOT Pen, Gel, G2, Fine, Bca, Bk, PK12 (31332)
- SAKURA Gelly Roll Retractable Classic Black, Blue, Red, 3PK (50600)
- Pilot Pens