Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Red PK12
Mfr # PIL38612
Zoro # G5711307
product price: $19.69
/pk 12, $1.64/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.7mm
- Grip Ribbed Finger
- Pen Grip Textured Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Precise(R) P-700, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- SAUNDERS MANUFACTURING Saunders Manufacturing SAU10507 Form Holder- Side Open- Stor Cmpmnt.- 5-.67in.x9-.50in.- Aluminum (SAU10507)
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31096)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Be, PK12 (31551)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- PILOT Pen, Gel, P500, 0.5Mm, Rd, PK12 (38602)
- PILOT Pen, Ballpt, Drgripcog, Char, M (36180)
- PILOT Pen, Marker, Razor, 0.3Mm, Gn, PK12 (11010)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- Pilot Pens