Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Red PK12
Mfr # PIL35352
Zoro # G5688785
product price: $20.19
/pk 12, $1.68/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.7mm
- Pen Cushion No
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Precise(R) V7, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, 8.5x5.5, Clear, PK50 (62058)
- ZORO SELECT Corrugated Boxes, 32" x 24" x 24", Kraft, 15/Bundle (55VJ37)
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- PILOT PEN, G2, 1.0MM BOLD, BE (31257)
- PILOT Ballpoint Pen, RT, Dr. Grip, Medium, Black (36193)
- PILOT B2P RECYCLED BALLPOINT PEN, 0.7 MM, BLUE INK, DOZEN (32601)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Rd, PK12 (35202)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Be, PK12 (35201)
- PILOT G-TEC-C Ultra Gel Pen, Stick, Extra-Fine 0.4 mm, Assorted Ink Colors, Clear Barrel, 5PK (35480)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PENBL107C)
- Pilot Pens