Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Red PK12
Mfr # PIL31508
Zoro # G5795675
product price: $18.29
/pk 12, $1.52/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Pen Ink Color Red
- Pen Cushion Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series G-Knock BeGreen(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 3/4""-We/Bk (BRTTZE345)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PILOT Pen, Marker, Razor, 0.3Mm, Be, PK12 (11004)
- PILOT PEN, RBALL, VBALL, GRP, XF, BK (35470)
- PILOT Pilot Dr Grip Ballpoint Retractable Pen; Medium-Blue (60268851)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35112)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- Pilot Pens