Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Blue PK12
Mfr # PIL35349
Zoro # G5763371
product price: $18.09
/pk 12, $1.51/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Pen Ink Color Blue
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Precise(R) V7, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- PILOT Retractable Pen, Erasable Gel Ink, PK12 (072838325204)
- PILOT Pilot, EASYTOUCH STICK BALLPOINT PEN, FINE 0.7MM, BLACK INK, CLEAR BARREL, DOZEN (32001)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Black (PIL90010)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL31910)
- ENERGEL Pen, Gel Ink, 0.7mm Medium Point, 3/PK, Blue PK (PENBLP77BP3C)
- Pilot Pens