Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Blue PK12
Mfr # PIL35113
Zoro # G5494072
product price: $22.85
/pk 12, $1.90/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Pen Grip None
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series VBall(R) Liquid Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- TOPS Form, Time Card, Wk, 4.25X6.75 Pk (TOP3016)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- LATHEM TIME VIS6002 Replacement Ribbon, Purple (VIS6002)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- PILOT Pen, Marker, Razor, 0.3Mm, Gn, PK12 (11010)
- PILOT Pilot Corporation Of America 36192 Dr. Grip Center Of Gravity Pink Ribbon Retractable Ballpoint Pen 1.0mm Black (36192)
- PILOT Pen, Gel, G2, Extra Fine, Bk, PK12 (31002)
- PILOT Retractable Pen, Fine 0.7 mm, Blue PK12 (PIL32211)
- PILOT Pilot Refills for Pilot Dr. Grip Center of Gravity Pen (PIL77271)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Red Dozen (46830)
- Pilot Pens