Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Blue PK12
Mfr # PIL31507
Zoro # G5694184
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Pen Ink Color Blue
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series G-Knock BeGreen(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 16" x 16" x 12", Kraft, 10/Bundle (22XM23)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Black Barrel, PK12 PK (2096145)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Red (UNV10048)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Ultra Fine, 0.38mm, Black Ink, Dozen (31277)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- PILOT EasyTouch Ballpoint Pen, Retractable, Fine 0.7 mm, Black Ink, Clear Barrel, 36PK (54058)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Black (31147)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- PILOT Pilot G2 Premium Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 36/Pack (84065)
- PILOT Pilot® Varsity Disposable Fountain Pen, Fine, Blue Ink, 1 Each (90011)
- Pilot Pens