Shop All Pens
Pilot
Roller Ball Pen, Medium 0.7 mm, Black PK12
Mfr # PIL35346
Zoro # G5794774
product price: $20.55
/pk 12, $1.71/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Precise(R) V7, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", Clear (R68)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- BROTHER INTERNATIONAL High Yield Toner Cartridge (TN760)
- ZORO SELECT Long Corrugated Boxes, 22" x 10" x 8", Kraft, 20/Bundle (22XK81)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- PILOT Pilot G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 4/Pack (31734)
- PILOT PEN, BPT, EASY TOUCH, FNE, RD (32003)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Bk, PK12 (31506)
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 (PIL31279)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL31910)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- Pilot Pens