Shop All Pens
Pilot
Roller Ball Pen, Extra Fine 0.5 mm, Red PK12
Mfr # PIL35336
Zoro # G5782926
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Tip 0.5 mm
- Pen Cushion No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Precise(R) V5, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Seal Gold Foil Round, PK100 (949351)
- ZORO SELECT Cool Shield Bubble Rolls, 24"x125', Silver (39UL19)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 55 yds., Clear, 36/Case (T901900)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 (31737)
- PILOT Gel Pen, Retractable, Refillable, Fine, 2/CD, Blue PK (PIL31015)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Rd, PK12 (35202)
- PILOT Stick Erasable Gel Pen, Fine 0.7 mm, Assorted PK8 (PIL31569)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- Pilot Pens