Shop All Pens
Pilot
Roller Ball Pen, Extra Fine 0.5 mm, Red PK12
Mfr # PIL35202
Zoro # G5784581
product price: $23.19
/pk 12, $1.93/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Ink Color Red
- Barrel Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip None, Pen Cap Capped, Includes Pen Cushion No, Pen Ink Color Red, Series VBall(R) Liquid Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Cement Board Tape, 4" x 150 ft. (FDW6659-U)
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 13 W x .25 D x 19 H in. AOS Office School Flat Storage File 19 Folders; Pack 10 (VFolder19)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37787)
- PILOT PEN, RBALL, G2 FN, BE, 2/PK (31032)
- PILOT Pilot® V Razor Point Marker Pen, Extra Fine, Black Ink, Dozen (11020)
- PILOT Pilot® Razor Point II Marker Pen, Super Fine, Black Ink, Dozen (11009)
- PILOT Pen, B2P, Recycled, Bp, Med, Be, PK12 (32801)
- PILOT Pen, Gel, G2, Ultra Fine, Bk, PK12 (31277)
- PILOT Pilot Precise V5RT Retractable Roller Ball Pen, Purple Ink, .5mm, Dozen (26066)
- INTEGRAL Integra ITA38273 PreSharpened No.2 Pencils; 144 Per Box (ITA38273)
- Pilot Pens