Shop All Pens
Pilot
Roller Ball Pen, Extra Fine 0.5 mm, Green PK12
Mfr # PIL25104
Zoro # G5686502
product price: $19.75
/pk 12, $1.65/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Ink Color Green
- Pen Tip 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Green, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Green, Series Precise(R) V5, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Colored Paper, 20lb Green Copy Paper, 8.5x11, 1 Ream, 500 Sheets (HAM103366)
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- BROTHER Cartridge, Tape, 3/4""-Bk/Cl (BRTTZE141)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- PILOT Pen, Marker, Razor, 0.3Mm, Be, PK12 (11004)
- PILOT Pilot G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 4/Pack (31734)
- PILOT PEN, RBALL, VBALL, GRP, XF, BK (35470)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- PILOT Precise V7 Roller Ball Pen .7mm Black (35340)
- PILOT FriXion Ball Erasable Gel Pen Black Ink 0.7mm Fine (PI31423)
- ARTISANAT USA Color Gel Pen Set - 100 Count (AR3305496)
- Pilot Pens