Shop All Pens
Pilot
Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12
Mfr # PIL35471
Zoro # G5769863
product price: $24.19
/pk 12, $2.02/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Grip Textured Cushion
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series VBall(R) Grip Liquid Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Loose Leaf Paper, 150 sht/pk, 8"x10.5", College Ruled Filler Paper w/Margin, 3-hole Punched (20051cs)
- ASP Purchase Order Books (Stock), 7 1/2" X 11" - 3 Part, 1 Book (637)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Full (USCCFULL)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 4 in W x 4 1/2 in H (BIN 4-9)
- PILOT Pilot PIL31622 B2P BeGreen Fine Point Gel Pens; Purple (PIL31622)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- PILOT Pen, The Better, Bp, Rt, 1.0, Be, PK12 (30006)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Blue (31096)
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Black Ink, Pink Barrel (36192)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Blue Ink PK (ZEB85422)
- Pilot Pens