Shop All Pens
Pilot
Roller Ball Neo-Gel Roller Ball Pen, Medium 0.7 mm, Black PK12
Mfr # PIL14001
Zoro # G5548715
product price: $14.85
/pk 12, $1.24/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Neo-Gel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- CIG WF Non-OEM New Black Wide Format Inkjet Bag for Roland TR2-BK (WRTR2B)
- AVERY Avery® Red Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5466, 3/4" Round, Pack of 1008 (AVE05466)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 234x278x40 mm (NSYDPA44)
- PILOT Pen, Roller, V7, Bk, PK5 (26020)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35336)
- PILOT PEN, RBALL, G2 FN, BE, 2/PK (31032)
- PILOT Pen, Dr.Grip, 4+1 Multi, 0.7Mm (36220)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7mm, Blue Ink, Gun Metal Gray Barrel, 12PK (2147525)
- Pilot Pens