Shop All Pens
Pilot
Roller Ball Gel Roller Ball Pen, Medium 0.7 mm, Black
Mfr # PIL36272
Zoro # G1952870
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Pen Ink Color Black
- Grip Wide Contoured Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Metallic Platinum, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Dr. Grip(R) Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 6", Clear (R56)
- SHARPIE Smear Guard Highlighter, Chisel Tip Blue PK12 (25010B)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- PILOT Pen, The Better, Bp, Rt, 0.7, Be, PK12 (30001)
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Green Ink, Green Barrel, PK12 (31476)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Black Ink, Black/White Barrel, 12PK (26206)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- PILOT Pen, Ballpt, Drgripcog, Blue, M (36181)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Blue Ink, Dozen (32221)
- Pilot Pens