Shop All Pens
This Product is Discontinued
Pilot
Roller Ball Gel Roller Ball Pen, Medium 0.7 mm, Black (Discontinued)
Mfr # PIL36270
Zoro # G1952907
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Pen Grip Textured Cushion
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Pen Grip | Textured Cushion |
Item | Gel Ink Pen |
Pen Tip | 0.7 mm |
Grip | Wide Contoured Cushion |
Pen Cushion | Yes |
Point Type | Fine |
Barrel Color | Metallic Charcoal Gray |
Pen Ink Color | Black |
Barrel Material | Plastic |
Includes Pen Cushion | Cushion Included |
Pen Cap | Retractable |
Series | Dr. Grip(R) Limited |
Product Type | Rollerball Pens |
Marker Cap | Retractable |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Metallic Charcoal Gray, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Dr. Grip(R) Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.