Shop All Pens
Pilot
Roller Ball Gel Roller Ball Pen, Fine 0.7 mm, Black, Blue, Red PK3
Mfr # PIL31023
Zoro # G2688169
product price: $4.85
/pk 3, $1.62/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Pen Grip Textured Cushion
- Pen Ink Color Black, Blue, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Blue, Red, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Blue, Red, Series G2(R) Premium, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case (G11051C)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- PILOT Pen, Precise, V5, Begrn, 0.5, Be, PK12 (26301)
- PILOT Pen, Marker, Razor, 0.3Mm, Bk, PK12 (11001)
- PILOT Pen, The Better, Bp, Rt, 1.0, Bk, PK12 (30005)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35112)
- PILOT Pen, G2, Gel, xf, Bk, Upc, PK12 (31103)
- PILOT Pen G2 Blue 0.5Mm Retractable Gel Ink Rolling Ball Pen Fine Point (PI97656)
- UNI-BALL Pen, Ub, Visionelite, 0.5, Bebk (UBC69020)
- Pilot Pens