Shop All Pens
Pilot
Retractable Recycled Pen, Fine 0.7 mm, Blue PK12
Mfr # PIL32601
Zoro # G5815695
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Features Refillable
- Pen Ink Color Blue
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Recycled Plastic, Barrel Color Blue, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series B2P Bottle-2-Pen Recycled, Features Refillable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (6LGA5)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- PILOT Pen, Gel, Rt, G2, Fn, Bk, (31026)
- PILOT Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2 (77244)
- PILOT Pilot, EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, BLACK INK, CLEAR BARREL, DOZEN (32210)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Ultra Fine, 0.38mm, Black Ink, Dozen (31277)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- Pilot Pens