Shop All Pens
This Product is Discontinued
Pilot
Retractable Pink Ribbon Pen, Medium 1.0 mm, Black (Discontinued)
Mfr # PIL36192
Zoro # G1952931
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Pen Cushion Yes
- Grip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Ballpoint Pen |
Pen Cushion | Yes |
Grip | Rubber |
Barrel Material | Metal |
Point Type | Medium |
Pen Ink Color | Black |
Pen Tip | Conical |
Barrel Color | Silver/Pink |
Pen Grip | Double-Layer Wide Ergonomic |
Item | Pens |
Features | Pocket Clip, Refillable, Airplane-Safe Ink |
Includes | Center of Gravity Ballpoint Pen1 x Ink Refill |
Includes Pen Cushion | Cushion Included |
Series | Ballpoint Pen(R) Center of Gravity |
Pen Cap | Retractable |
Product Type | Ballpoint Pens |
Point type | Medium |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Silver, Pen Grip Wide Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Ballpoint Pen(R) Center of Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.