Shop All Pens
Pilot
Retractable PenGel Ink, NavyInk, 0.7mm, PK7
Mfr # 72838
Zoro # G5528306
product price: $18.99
/pk 7, $2.71/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Fountain Pen
- Color Assorted
- Tip Size 1 mm
- Features Multi-Color Set—Includes a convenient pouch for carrying and storing all of your favorite colors.
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Fountain Pen |
Color | Assorted |
Item | Retractable PenGel Ink,NavyInk,0.7mm,PK7 |
Features | Multi-Color Set—Includes a convenient pouch for carrying and storing all of your favorite colors. |
Pen Grip | Smooth |
Includes | (1) Plastic Pouch |
Weight | 0.185 lbs |
Pen Barrel Color(s) | Gray Pattern Wrap |
Pen Ink Color(s) Assortment | Black; Blue; Green; Pink; Purple; Red; Turquoise |
Special Ink Properties | Liquid |
Special Pen Packaging | Plastic Pouch |
Pen Tip Type | Fountain Nib |
Pen Cap Color(s) | Black |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Varsity® |
Pen Ink Color(s) | Assorted |
Description
Retractable PenGel Ink,NavyInk,0.7mm,PK7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- BSC PREFERRED 1'' Tape Logic Single Roll Table Top Dispenser (SL7316)
- SAUNDERS MFG. CO. Saunders, Recycled Plastic Clipboard With Ruler Edge, 1in Clip Cap, 8 1/2 X 12 Sheet, Clear (21803)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Bk, PK12 (35200)
- PILOT MR Retro Pop Collection Fountain Pen, Fine 0.7 mm, Black Ink, Purple (PIL91434)
- PILOT Pen, Gel, G2, Ultra Fine, Bk, PK12 (31277)
- PILOT Pen, Marker, Razor, 0.3Mm, Be, PK12 (11004)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- PILOT Pilot® V Razor Point Marker Pen, Extra Fine, Black Ink, Dozen (11020)
- FRIXION Marker, Erasable, Bold Point Type, 12/PK, Assorted PK (PIL44155)
- Pilot Pens