Shop All Pens
Pilot
Retractable Pen, Medium 1.0 mm, Blue PK12
Mfr # PIL31911
Zoro # G5886011
product price: $19.89
/pk 12, $1.66/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Features Smear-Proof, Water Resistant
- Pen Grip Textured Cushion
- Pen Tip 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Silver, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Acroball(R) Pro Advanced Ink, Features Smear-Proof, Water Resistant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Yellow (956-FY)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (11G188)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL31910)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Black Ink, Pink Barrel (36192)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Bk, PK12 (32210)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Rd, PK12 (31508)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- Pilot Pens