Shop All Pens
Pilot
Retractable Pen, Medium 1.0 mm, Black PK12
Mfr # PIL32800
Zoro # G5639453
product price: $12.19
/pk 12, $1.02/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Pen Tip 1 mm
- Barrel Material Recycled Plastic
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Gel Pen, Pen Tip 1 mm, Barrel Material Recycled Plastic, Barrel Color Blue, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series B2P Bottle-2-Pen Recycled, Features Refillable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Red, PK12 (16002)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (MGRL2P0606)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- PILOT FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted, PK12 (44155)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Red Ink, Dozen (31258)
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- Pilot Pens