Shop All Pens
Pilot
Retractable Pen, Medium 1.0 mm, Black
Mfr # PIL36100
Zoro # G2688537
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Black
- Grip Wide Double-Layer Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Wide Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Ballpoint Pen(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- ZORO SELECT Tissue Paper, 15 In. W, 20 In. L, PK5000 (3EXE7)
- BANKERS BOX R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12 (12775)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- PILOT Pen, Rball, G2 Fn, Asst, PK3 (31023)
- PILOT Pilot, EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, BLUE INK, CLEAR BARREL, DOZEN (32211)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL31507)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Blue Ink, Dozen (35335)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- PILOT Pen, Gel, G2, Xfn, Bk, PK4 (31055)
- PAPER MATE Ballpoint Pen, 1.0mm Point, 1/4"Wx5-1/2"Lx1/4"H, 36/BX, BE PK (PAP2095447)
- Pilot Pens