Shop All Pens
Pilot
Retractable Pen, Fine 0.7 mm, Blue PK12
Mfr # PIL32211
Zoro # G5826554
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Pen Grip Textured Cushion
- Pen Ink Color Blue
- Pen Cushion Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series EasyTouch(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow (45018)
- TRU RED Stainless Steel Scissors, 8" Long, 3.58" Cut Length, Assorted Straight Handles, 2PK (TR55030)
- CANON Calculator, Printing, 14 Digit Mp41Dhiii (MP41DHIII)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- PILOT Gel Pen, Retractable, Refillable, Fine, 2/CD, Blue PK (PIL31015)
- PILOT PEN, BPT, EASY TOUCH, FNE, RD (32003)
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- PILOT Pen, Gel, G2, Fine, Navy Blue, PK12 (31187)
- BIC Cristal Black Ball Point Pen , 2PK (MSP21-BLK)
- Pilot Pens