Shop All Pens
Pilot
Retractable Pen, Erasable Gel Ink, PK12
Mfr # 072838325204
Zoro # G5261061
product price: $24.19
/pk 12, $2.02/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Erasable Gel Ink Pen
- Point Size 0.5mm
- Point Type Extra Fine
- Pen Grip Type Dimpled Rubber
- Pen Barrel Color(s) Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Details
Ink Color | Black |
Pen Type | Erasable Gel Ink Pen |
Item | Retractable Pen |
Point Type | Extra Fine |
Pen Grip Type | Dimpled Rubber |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Pen Style | Retractable |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Description
Retractable Pen,Erasable Gel Ink,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- DETECTAPRO Metal Detectable Highlighter, Pink Color Family, 10 PK (HLPENPK)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- PILOT Stick Pen, Fine 0.7 mm, Blue PK12 (PIL32002)
- PILOT Rollerball Pen, Extra Fine 0.5 mm, Black PK12 (26062)
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK (PIL31553)
- PILOT Pilot Corporation Of America 31171 UPC G2 Retractable Gel Ink Rolling Ball Pen .7mm Blue (31171)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Purple PK12 (PIL31029)
- SANFORD Paper Mate® Ballpoint Stick Pen, Blue Ink, Medium, 60 per Pack (4621501C)
- Pilot Pens