Shop All Pens
Pilot
Retractable Pen, Erasable Gel Ink, PK12
Mfr # 00072838325228
Zoro # G5261046
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Erasable Gel Ink Pen
- Point Size 0.5mm
- Point Type Extra Fine
- Pen Style Retractable
- Pen Tip Type Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Details
Ink Color | Red |
Pen Type | Erasable Gel Ink Pen |
Item | Retractable Pen |
Point Type | Extra Fine |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Ink Color(s) | Red |
Pen Barrel Color(s) | Red |
Pen Grip Type | Dimpled Rubber |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Weight | 0.025 lbs |
Description
Retractable Pen,Erasable Gel Ink,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- ZORO SELECT Tall Corrugated Boxes, 22" x 22" x 36", Kraft, 10/Bundle (10Y732)
- PILOT Pen, Gel, P500, 0.5Mm, Bk, PK12 (38600)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Black Ink, Dozen (32220)
- PILOT Pilot® Refill For Dr. Grip Center Of Gravity Pen, Medium, Black Ink, 2/Pack (77271)
- PILOT Pilot G2 Premium Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 36/Pack (84065)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Red Ink, Black Barrel, PK12 PK (2096136)
- Pilot Pens