Pilot

Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8


original price: $15.15
6% off
new price: $14.19
/pk 8, $1.77/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Ink Color Black, Blue, Burgundy, Green, Pink, Purple, Red, Turquoise
  • Pen Type Retractable Roller Ball
  • Point Size 0.7mm
  • Pen Ink Color Black, Blue, Green, Pink, Purple, Red
  • Pen Grip Textured Cushion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pilot
  • MFR # PIL31128
  • Zoro # G5716715
  • UPC #
    072838311283
  • Country of Origin Japan
  • Category Pens

Dimensions

Point Size 0.7mm
Pen Point Size Type Fine
Pen Point Size 0.7 mm

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Blue, Green, Red, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Blue, Green, Pink, Purple, Red, Series G2(R) Premium, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.