Shop All Pens
Pilot
Retractable Gel Roller Ball Pen, 1.0 mm, Red PK12
Mfr # PIL31258
Zoro # G5476274
product price: $16.89
/pk 12, $1.41/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 1mm
- Pen Cushion Yes
- Barrel Color Clear
- Pen Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Description
Rollerball Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series G2(R) Premium, Features Refillable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48 (22048)
- PENTEL Oil Pastel Set w/Carrying Case, 12 Pc (PENPHN12)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- KEEPER Black Tarp Strap 24 in. L X 0.315 in. 5 pk, 5PK (06363A)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12 (PIL31257)
- PILOT Dr. Grip Frosted Ink Retractable Ballpoi (36250)
- PILOT Pilot 77273 Refill for Precise V5 RT Rolling Ball Fine Black Ink 2 Pack (77273)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 (11020)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Rd, PK12 (32212)
- PAPER MATE Ballpoint Pens, Textured, Plastic, Red, PK12 (2095454)
- Pilot Pens