Shop All Pens
Pilot
Retractable Gel Pen, Fine 0.7 mm, Red PK12
Mfr # PIL31022
Zoro # G5424876
product price: $16.75
/pk 12, $1.40/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Barrel Color Red
- Pen Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Blue Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR183)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Be, PK12 (31551)
- PILOT Pen, Precise, Grip, Rb, Bold, Bk, PK12 (28901)
- PILOT Roller Ball Neo-Gel Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL14001)
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Black PK (PIL31170)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35470)
- PILOT Pen, Precise, Grip, Rb, Bold, Be (28902)
- MUSGRAVE PENCIL CO Duet Grading Pen, Fine Point, Red/Blue, PK24 (MUSDBUR)
- Pilot Pens