Shop All Pens
Pilot
Retractable Gel Pen, Fine 0.7 mm, Black PK12
Mfr # PIL31020
Zoro # G5424851
original price:
$21.89
17% off
new price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Barrel Material Plastic
- Barrel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART ENVELOPE REPORT CARD 6X9 IN BOX OF 100 PK (085059)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Bk, PK12 (35112)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Blue Ink, Dozen (32221)
- PILOT Pen, Rollball, G6, Ret, Fn, Bk, PK12 (31401DZ)
- PILOT Stick Erasable Gel Pen, Fine 0.7 mm, Assorted PK8 (PIL31569)
- PILOT Pen, Stylus, G2, Fine, Ast, PK3 (34312)
- PILOT Erasable Gel Ink Pen, Navy Ink, 0.7mm, PK20 (72838)
- BIC Pen, Retractable, Antimicrobial, Medium, 60/BX, Black PK (BICCSAP60ECBK)
- Pilot Pens