Shop All Pens
Pilot
Retractable Gel InkPen, NavyInk, 0.7mm, PK5
Mfr # 72838
Zoro # G5528315
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Features B2P Colors—Brightly colored barrels with matching inks.
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Retractable Gel InkPen,NavyInk,0.7mm,PK5 |
Features | B2P Colors—Brightly colored barrels with matching inks. |
Pen Grip | Smooth |
Weight | 0.159 lbs |
Pen Tip | 0.7 mm |
Pen Ink Color | Blue |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | B2P Bottle-2-Pen Recycled |
Pen Grip Type | Smooth |
Pen Style | Retractable |
Manufacturer Pen Refill # | 77243; 77244; 77253; 77254; 77259 |
Pen Barrel Color(s) Assortment | Translucent Green; Translucent Lime; Translucent Pink; Translucent Purple; Translucent Turquoise |
Pen Barrel Color(s) | Assorted |
Pen Tip Type | Conical |
Pen Ink Color(s) Assortment | Green; Lime; Pink; Purple; Turquoise |
Pen Ink Color(s) | Assorted |
Description
Retractable Gel InkPen,NavyInk,0.7mm,PK5, Pen Tip 0.7 mm, Pen Ink Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Paper Clips, Jumbo Gem, Nickel Plated, Silver, 100 Per Box, PK20 (301E)
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- SHARPIE Black Industrial Marker, 12 PK (44001A)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Bk, PK12 (15001)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- PILOT Dr. Grip Retractable Gel Pen, Fine 0.7mm, Black Ink, Purple Barrel (PIL36261)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Black PK2 (PIL31031)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- Pilot Pens