Shop All Pens
Pilot
Retractable Center of Gravity Pen, Medium 1.0 mm, Black
Mfr # PIL36181
Zoro # G1952968
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Pen Cushion Yes
- Pen Grip Wide Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Black, Pen Grip Wide Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Ballpoint Pen(R) Center of Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (GA05106830)
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- OIC Clipboard, Carry, Box, Gy (83324)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL35113)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- PILOT Pen/Pencil, 4 Assorted Inks, Black Barrel (072838362209)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 (11020)
- PILOT Pilot PIL31278BD G2 Ultra Fine Retractable Pens; Blue (PIL31278BD)
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- Pilot Pens