Shop All Pens
Pilot
Precise V5RT Retractable Roller Ball Pen, 0.5mm, Asstd Ink/Barrel, PK7
Mfr # 26095
Zoro # G4605454
product price: $15.19
/pk 7, $2.17/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Assorted
- Tip Size 0.5 mm
- Weight 2.75 lbs
- Pen Tip Type Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Assorted |
Weight | 2.75 lbs |
Item | Pens |
Pen Tip Type | Needle |
Pen Barrel Color(s) Assortment | Black; Blue; Burgundy; Navy; Pink; Purple; Turquoise |
Manufacturer Pen Refill # | 77273; 77274 |
Pen Grip Type | Dimpled Rubber |
Special Ink Properties | Smooth-Writing |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue; Burgundy; Navy; Pink; Purple; Turquoise |
Pen Sub-Brand & Product Family | Precise® V5RT |
Pen Style | Retractable |
Pen Ink Color(s) | Assorted |
Description
Pilot® Precise V5RT Retractable Roller Ball Pen, 0.5mm, Assorted Ink/Barrel, 7/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- ZORO SELECT 12" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP6)
- REPLOGLE GLOBES Globe 4 Kids (12534)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Red PK (PIL31105)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, RED INK, TRANSLUCENT RED BARREL, DOZEN (37011)
- PILOT FriXion Clicker Design Erasable Gel Pen, X-Fine 0.5mm, Black Ink, PK12 (PIL15128)
- PILOT Pen, Rollball, G6, Ret, Fn, Bk, PK12 (31401DZ)
- PILOT Rollerball Pen, Fine 0.7 mm, Black PK12 (26067)
- INTEGRA Rubber Grip Retractable Pens, Blue, PK12 (ITA36176)
- Pilot Pens